Please login to your online account to display your discounted pricing

EMD Millipore Hibar™/LiChroCART™ Capillaries


Manufacturer: emd millipore  1512360001

 View more versions of this product

Catalog No. M1512360001

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 1000mm
Material Stainless Steel
For Use With (Equipment) For Hibar/LiChroCART columns
Type Stainless-steel Capillaries
Diameter (Metric) Outer 0.5mm
Quantity 3/Pk.
Diameter (Metric) Inner 0.20mm