Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filters without Binders


Choose from six grades of filters. EMD Millipore Glass Fiber Filters without Binders are made of borosilicate microfiber glass. Available in multiple pore sizes and flow rates for a variety of filtration and analysis applications utilizing depth filters. Autoclavable.

Manufacturer: emd millipore  AP4004705

 View more versions of this product

Catalog No. AP4004705

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 4.7cm
Diameter (English) Outside 1.8 in.
Sterile Yes
Flow Rate 6mL/min./cm2
Autoclavable Yes
Airflow Rate 44.5L/min./cm2
Filter Type Depth filter
Grade AP40
Particle Retention 0.7μm
Wettability Hydrophilic
Temperature (English) Maximum 1022°F
For Use With (Application) Determining volatile suspended matter in wastewater and industrial effluents
Thickness (Metric) 475μm
Surface Type Plain
Thickness (English) 0.018 in.
Air Resistance 50mm of H2O
Pore Size 0.7μm
Color White
Temperature (Metric) Max 550°C
Material Borosilicate Microfiber Glass

  • For environmental, gravimetric, and biochemical applications
  • AP40 Series is used for contamination analysis only
  • Can be rendered transparent by immersing in benzene, ethyl alcohol, or other solvents with Refractive Index of 1.5097
  • Can be sterilized by EO, gamma and autoclave