missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Glass Fiber Filters Without Binder, 1.6 μm
Hydrophilic Glass Fiber without Binder Resin filter
Supplier: MilliporeSigma™ APFA04700
Description
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFA
•Retains fine particles with good efficiency, even at high flow rates
•Recommended for monitoring wastewater and collecting suspended particles in gases (e.g., fumes from chimneys)
•Use in biochemical applications (e.g., collection of cells and filtration of protein or nucleic acid precipitates)
Specifications
67.5 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
1.6 μm | |
Sterile | |
Wastewater monitoring,collection of suspended particles in grease, cell collection, filtration of protein and Nucleic Acid precipitates | |
Hydrophilic | |
932°F | |
0.009 in. | |
Filter Membranes | |
1.8 in. | |
4.7 cm |
33 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
1.6 μm | |
5 mL/min/ cm2 | |
APFA | |
Plain | |
500°C | |
230 μm | |
Hydrophilic | |
4.7 cm |