missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Glass Fiber Filters Without Binder, 1 μm
Hydrophilic Glass Fiber without Binder Resin filter
Supplier: MilliporeSigma™ APFB04700
Description
Hydrophilic Glass Fiber without Binder Resin filter
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFB
•Higher mechanical strength when wet and greater loading capacity than type APFA filters
•Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting
Specifications
23.4 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
1 μm | |
Sterile | |
Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting | |
Hydrophilic | |
932°F | |
0.027 in. | |
Filter Membranes | |
1.8 in. | |
4.7 cm |
95 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
1 μm | |
2.2 mL/min/ cm2 | |
APFB | |
Plain | |
500°C | |
700 μm | |
Hydrophilic | |
4.7 cm |