Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filters


For prefiltration and contamination analysis

Manufacturer: emd millipore  AP4014250

 View more versions of this product

Catalog No. AP4014250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Air Resistance 50mm of H2O
Airflow Rate 44.5L/min./cm2
Autoclavable Yes
Color White
Diameter (English) Outside 5.59 in.
Filter Type Depth filter
Flow Rate 6mL/min./cm2
Grade AP40
Pore Size 0.7μm
Sterile Yes
Surface Type Plain
Temperature (English) Maximum 1022°F
Temperature (Metric) Max 550°C
Thickness (English) 0.018 in.
Thickness (Metric) 475μm
Wettability Hydrophilic
Diameter (Metric) Outside 14.2cm
For Use With (Application) Determination of volatile suspended matter in wastewater and industrial effluents
Material Borosilicate Microfiber Glass

Disc diameters to fit either O-ring I.D. or filter O.D. Available in three grades.

  • AP15, 20, and 25 Series filters are made of borosilicate microfiber glass with acrylic binder resin
  • Filters retain structural integrity without weight loss when ignited to 550°C (1022°F) after sample filtration
  • Autoclavable

Accessories

Accessories for Catalog Number: AP4014250

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07