Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filters


For prefiltration and contamination analysis

Manufacturer: emd millipore  AP4009000

 View more versions of this product

Catalog No. AP4009000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Grade AP40
Sterile Yes
Diameter (English) Outside 3.5 in.
Thickness (English) 0.018 in.
Filter Type Depth filter
Color White
Airflow Rate 44.5L/min./cm2
Autoclavable Yes
Temperature (English) Maximum 1022°F
Pore Size 0.7μm
Thickness (Metric) 475μm
Diameter (Metric) Outside 9cm
Surface Type Plain
Flow Rate 6mL/min./cm2
Wettability Hydrophilic
Temperature (Metric) Max 550°C
Air Resistance 50mm of H2O
For Use With (Application) Determination of volatile suspended matter in wastewater and industrial effluents
Material Borosilicate Microfiber Glass

Disc diameters to fit either O-ring I.D. or filter O.D. Available in three grades.

  • AP15, 20, and 25 Series filters are made of borosilicate microfiber glass with acrylic binder resin
  • Filters retain structural integrity without weight loss when ignited to 550°C (1022°F) after sample filtration
  • Autoclavable

Accessories

Accessories for Catalog Number: AP4009000

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07