missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filters

For prefiltration and contamination analysis

Manufacturer:  EMD Millipore AP4004700

 View more versions of this product

Catalog No. AP4004700


 

Specifications

Description

Filters; Glass Fiber; Millipore; Autoclavable; Grade: AP40; Without binders; For determination of volatile suspended matter in wastewater and industrial effluents; For use in aerosol monitoring and TCLP analysis.; Dia.: 47mm

Disc diameters to fit either O-ring I.D. or filter O.D. Available in three grades.

  • AP15, 20, and 25 Series filters are made of borosilicate microfiber glass with acrylic binder resin
  • Filters retain structural integrity without weight loss when ignited to 550°C (1022°F) after sample filtration
  • Autoclavable

Description & Specifications

Specifications

50mm of H2O
Yes
1.8 in.
6mL/min./cm2
0.7μm
Plain
550°C
475μm
4.7cm
Borosilicate Microfiber Glass
44.5L/min./cm2
White
Depth filter
AP40
Yes
1022°F
0.018 in.
Hydrophilic
Determination of volatile suspended matter in wastewater and industrial effluents
Accessories
Promotions

Promotions