Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filters


For prefiltration and contamination analysis

Manufacturer: emd millipore  AP4001000

 View more versions of this product

Catalog No. AP4001000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.3 in.
Sterile Yes
Temperature (Metric) Max 550°C
Grade AP40
Airflow Rate 44.5L/min./cm2
Color White
Temperature (English) Maximum 1022°F
Air Resistance 50mm of H2O
Filter Type Depth filter
Autoclavable Yes
Pore Size 0.7μm
Material Borosilicate Microfiber Glass
For Use With (Application) Determination of volatile suspended matter in wastewater and industrial effluents
Surface Type Plain
Flow Rate 6mL/min./cm2
Diameter (Metric) Outside 1cm
Wettability Hydrophilic
Thickness (English) 0.018 in.
Thickness (Metric) 475μm