Please login to your online account to display your discounted pricing

EMD Millipore Glass Fiber Filter without Binder


Manufacturer: emd millipore  AP4002500

 View more versions of this product

Catalog No. AP4002500

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Temperature (Metric) Max 550°C
For Use With (Application) Used for contamination analysis
Temperature (English) Maximum 1022°F
Diameter (Metric) Outside 2.5cm
Surface Type Plain
Thickness (English) 0.018 in.
Diameter (English) Outside 0.98 in.
Airflow Rate 44.5L/min./cm2
Wettability Hydrophilic
Pore Size 0.7μm
Thickness (Metric) 475μm
Material Borosilicate Microfiber Glass
Color White
Air Resistance 50mm of H2O
Grade AP40
Sterile Yes
Flow Rate 6mL/min./cm2
Filter Type Depth filter