Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
missing translation for 'pleaseLogIn'

MilliporeSigma™ Glass Fiber Filter without Binder

hydrophilic Glass Fiber without Binder Resin filter

Manufacturer:  MilliporeSigma™ APFB03700

 View more versions of this product

Catalog No. APFB03700



Description

Description

hydrophilic Glass Fiber filter with a 0.7μm pore size is a recommended prefilter for 0.9 to 8um filters, especially for heavily contaminated liquids. Can be sterilized by EO, gamma and autoclave.
Specifications

Specifications

23.4L/min./cm2
Borosilicate Microfiber Glass
3.7cm
Depth filter
2.2mL/min./cm2
1μm
Plain
0.027 in.
Hydrophilic
932°F
95mm of H2O
White
Yes
Used for contamination analysis
APFB
1μm
500°C
700μm
1.4 in.
Sterile
Documents