missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Fluoropore™ PTFE Membrane Filters
Hydrophobic membrane with laminated backing for easier handling
Manufacturer: MilliporeSigma™ FHLP14250
Description
- Made from polytetrafluoroethylene (PTFE) bonded to high-density polyethylene
- Wetting with methanol or another low-surface-tension fluid renders the membrane hydrophilic
- Mean thickness varies from 145 to 200μm, depending upon filter type
- Provides broad chemical compatibility
- Autoclavable at 121°C (250°F)
Applications:
Clarification of acids, bases and solvents; clarification of alcohol solutions; UV spectroscopy.
Specifications
Autoclavable | |
White | |
Clarification of acids, bases and solvents; clarification of alcohol solutions; UV spectroscopy. | |
Hydrophobic | |
PTFE |
7psi | |
142 mm | |
8.0L/min./cm sq. | |
50/Pk. | |
0.5 μm |