missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.5 μm
Hydrophobic membrane with laminated backing for easier handling
Supplier: MilliporeSigma™ FHLP09050
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
50/Pk. | |
Hydrophobic | |
90 mm |
7 psi | |
Screen filter | |
0.45 μm | |
60 mL/min x cm2 | |
8.0 L/min/cm2 | |
50Pack | |
Filter Membranes | |
90 mm |