missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filters, 0.5 μm

Hydrophobic membrane with laminated backing for easier handling

Supplier:  MilliporeSigma™ FHLP02500

 View more versions of this product

Catalog No. FHLP02500


Only null left
Explore available promotions

Description

Description

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Specifications

Specifications

Not Autoclavable
White
PTFE
Non-sterile
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy.
Hydrophobic
100/Pk.
Hydrophobic
7 psi
Screen Filter
0.45 μm
60 mL/min x cm2
8.0 L/min/cm2
100Pack
Filter Membranes
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions