missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Fluoropore™ Membrane Filters, 1 μm
Hydrophobic membrane with laminated backing for easier handling
Supplier: MilliporeSigma™ FALP01300
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
Clarification of acids, bases and solvents; Clarification of alcohol solutions; UV spectroscopy. | |
Hydrophobic | |
100/Pk. | |
Hydrophobic | |
13 mm |
3 psi | |
Screen Filter | |
1.0 μm | |
100 mL/min x cm2 | |
16.0 L/min/cm2 | |
100Pack | |
Filter Membranes | |
13 mm |