missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Fluids Contamination Analysis Kits Accessory Filters

For Gravimetric measurements

$653.00 - $754.00

Specifications

Diameter (English) Inside 1.85 in.
Diameter (Metric) Inside 4.7cm
Material Mixed Cellulose Ester
Product Type Membrane Filter
For Use With (Application) Gravimetric measurement
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Price Quantity  
Catalog Number Mfr. No. Pore Size Price Quantity  
HAWP0470M View Documents MilliporeSigma™
HAWP0470M
0.45μm Pack of 50 Each for $653.00
 
AAWP0470M View Documents MilliporeSigma™
AAWP0470M
0.8μm Pack of 50 Each for $754.00
 
Description

Description

  • Chemistry: Mixed Cellulose Esters
  • Wettability: Hydrophilic
  • Contaminant: Trace metals, lead, coal, asbestos, particles, dust
  • Non-Sterile
  • Filter color: White
  • Filter surface: Plain
  • Filter Diameter: 47mm

Specifications

Specifications

1.85 in.
Mixed Cellulose Ester
Gravimetric measurement
4.7cm
Membrane Filter
150μm