missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore™ Fluid Contamination Analysis Monitors

Transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters

Manufacturer:  EMD Millipore™ MAWP037PM

 View more versions of this product

Catalog No. MAWP037PM



Description

Description

  • A thick cellulose pad, 34mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface
  • Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis
  • Each monitor contains two filters matched in weight to within 0.1mg
  • Sample passes through both, but upper (test) filter retains all contaminant
  • Difference in filter weights, after drying, equals the weight of contaminant in sample
  • Use with Fluid Sampling Kit

  • Non-sterile
  • Fitting Inlet/Outlet: Female Luer slip
  • Pore Size: 0.8μm
  • Filter Dia.: 37mm
  • Filter Color/Code: White/AAWP
  • Filter Surface: Plain
  • Filtration Area: 9cm9

Specifications

Specifications

1.45 in.
9cm2
0.8μm
Matched Weight Monitor
3.7cm
Gravimetric particle analysis
Non-sterile
Tenite Plastic
Documents