Please login to your online account to display your discounted pricing

EMD Millipore Fixed Speed Peristaltic Pumps


Provides constant flow of 80-100mL/min.

Manufacturer: emd millipore  XX8023EL0

 View more versions of this product

Catalog No. XX8023EL0

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Millipore Sterivex filter units
Speed Fixed
Includes Easy-Load pump head and five feet of 3/16 in. I.D. silicone tubing
Voltage 230V
Shipping Weight (Metric) 3.6kg
Height (Metric) 38.1cm
Electrical Requirements 230V 50Hz
Flow Rate 80 to 100mL/min.
Motor Type Fixed speed drive
Hertz 50Hz
Length (Metric) 50.8cm
Shipping Weight (English) 7.9 lb.
Height (English) 15 in.
Length (English) 20 in.