Please login to your online account to display your discounted pricing

EMD Millipore Fixed Speed Peristaltic Pumps

Provides constant flow of 80-100mL/min.

$891.00 - $891.00

Specifications

Flow Rate 80 to 100mL/min.
Flow Rate 80 to 100mL/min.
Electrical Requirements 230V 50Hz
For Use With (Equipment) Millipore Sterivex filter units
Height (English) 15 in.
View More Specs
Products
Catalog Number Mfr. No. Speed Voltage Price Quantity    

XX8023EL0

 
emd millipore
XX8023EL0
Fixed 230V Each for $891.00

XX8020EL0

 
emd millipore
XX8020EL0
Fixed (60rpm) 115V Each for $891.00
Description & Specifications

Specifications

Flow Rate 80 to 100mL/min.
Flow Rate 80 to 100mL/min.
Electrical Requirements 230V 50Hz
For Use With (Equipment) Millipore Sterivex filter units
Height (English) 15 in.
Height (Metric) 38.1cm
Hertz 50Hz
Includes Easy-Load pump head and five feet of 3/16 in. I.D. silicone tubing
Length (English) 20 in.
Length (Metric) 50.8cm
Motor Type Fixed speed drive
Shipping Weight (English) 7.9 lb.
Shipping Weight (Metric) 3.6kg

  • Fixed-speed drive of 60rpm
  • Use with Sterivex filter units
  • Polysulfone and steel pump head; stainless-steel chassis; painted steel case
  • Silicone tubing withstands 1.4 bar (20psi) pressure when operated for up to 20 hours at 500rpm
  • Three-conductor (grounded) power cord