Please login to your online account to display your discounted pricing

EMD Millipore Fixed Speed Peristaltic Pump: Replacement Parts


Provides constant flow of 80-100mL/min.

Manufacturer: emd millipore  XX8000024

 View more versions of this product

Catalog No. XX8000024

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Inner 3/16 in.
For Use With (Equipment) 15V/230V Fixed speed peristaltic pumps
Length (Metric) 7.6m
Max. Pressure 20psi
Tube Type Silicone tubing
Diameter (Metric) Inner 4.8mm
Material Silicone
Length (English) 25 ft.