Please login to your online account to display your discounted pricing

EMD Millipore Filter Support Pads


Reinforce filters or use as spacers between filters. EMD Millipore Filter Support Pads are available in absorbant cellulose pads to support filters in Millipore monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.

Manufacturer: emd millipore  AP3212450

 View more versions of this product

Catalog No. AP3212450

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Color White
Diameter (English) Outside 4.88 in.
Filter Type Net filter
Grade AP32
Product Type Woven Dacron Filament Mesh Spacer
Quantity 50/pack
Surface Type Plain
Wettability Hydrophilic
Diameter (Metric) Outside 12.4cm
For Use With (Application) Between filters in serial filtration to prevent downstream screen filter from "blinding" upstream filter pores and to increase flowrate and throughput
Material Dacron

Cellulose support pads

  • Used to reinforce filters in Millipore's monitors for contamination analysis
  • When saturated with growth medium, they can be used for culturing microorganisms on membranes
Woven Dacron™ spacers
  • PET filament mesh spacers are designed for use between filters in serial filtration
  • Prevent downstream screen filters from “blinding” upstream filter pores
  • Increase flowrate and throughput