missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Durapore™ PVDF Membrane Filters: Hydrophobic
Recommended when maximum recovery is important
Manufacturer: MilliporeSigma™ GVHP01300
Description
Recommended when maximum recovery is important
- Mean thickness: 125μm
- Typical refractive index: 1.42
- Autoclavable
- Hydrophilic form is made from modified polyvinylidene fluoride (PVDF); lower protein binding than nitrocellulose, nylon, or PTFE
Hydrophobic:
- Clarification of air/gases; sterilizing filtration of gases
Specifications
Autoclavable | |
13 mm | |
100/Pk. | |
0.2 μm |
White | |
Hydrophobic | |
PVDF |