missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Durapore™ Membrane Filters, 0.45 μm
Recommended when maximum recovery is important
Manufacturer: MilliporeSigma™ HVHP14250
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen filter | |
0.45 μm | |
>2.6 mL/min x cm2 | |
50Pack | |
Filter Membranes | |
142 mm |
White | |
PVDF | |
Non-sterile | |
Hydrophobic | |
50/Pk. | |
Hydrophobic | |
142 mm |