missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Durapore™ Membrane Filters, 0.45 μm

Recommended when maximum recovery is important

Manufacturer:  MilliporeSigma™ HVLP07625

 View more versions of this product

Catalog No. HVLP07625



Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    76 mm
    2.6 mL/min x cm2
    Hydrophilic
    Filter Membranes
    PVDF
    Non-sterile
    ≥22 psi, air with water
    76 mm
    Screen filter
    Protein purification, concentration and desalting
    125 µm
    Hydrophilic
    0.45 μm
    SDS
    Documents
    Product Certifications