Please login to your online account to display your discounted pricing

EMD Millipore Durapore™ PVDF Membrane Filters: Hydrophilic: 0.65μ Pore Size


Recommended when maximum recovery is important

Manufacturer: emd millipore  DVPP02500

 View more versions of this product

Catalog No. DVPP02500

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Polyvinylidene Fluoride (PVDF)
Autoclavable Yes
Quantity (No. per Case) 100/pk.
Bubble Point 14psi
Diameter (Metric) Outer 25mm
Color White
Wettability Hydrophilic
Liquid Flow Rate 69.0mL/min./cm sq.
Accessories

Accessories for Catalog Number: DVPP02500

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07