missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Durapore™ Membrane Filters, 0.65 μm
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
- Features & Benefits
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | 14 psi |
| Color | White |
| Filter Type | Screen Filter |
| Material | PVDF |
| Pore Size | 0.65 μm |
| Sterility | Non-sterile |
| Flow Rate | >6 mL/min x cm2 |
| Hydrophobicity | Hydrophilic |
| No. per Case | 100Pack |
| Show More |