Please login to your online account to display your discounted pricing

EMD Millipore Durapore™ PVDF Membrane Filters: Hydrophilic: 0.65μ Pore Size


Recommended when maximum recovery is important

Manufacturer: emd millipore  DVPP08250

 View more versions of this product

Catalog No. DVPP08250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Material Polyvinylidene Fluoride (PVDF)
Diameter (Metric) Outer 82mm
Color White
Autoclavable Yes
Bubble Point 14psi
Liquid Flow Rate 69.0mL/min./cm sq.
Wettability Hydrophilic