missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Durapore™ Membrane Filters 0.45 μm

Catalog No. HVLP04700
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
90 mm
142 mm
Surface Type:
Gridded
Plain
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Surface Type
HVLP04700 47 mm Plain
HVLP01300 13 mm Plain
HVLP02500 25 mm Plain
HVLP14250 142 mm Plain
HVLP09050 90 mm Plain
HVWG04700 47 mm Gridded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. HVLP04700 Supplier MilliporeSigma™ Supplier No. HVLP04700
Only null left

Recommended when maximum recovery is important

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.45μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Autoclavable Not Autoclavable
    Bubble Point 22 psi
    Color White
    Filter Type Screen Filter
    Material PVDF
    Pore Size 0.45 μm
    Sterility Non-sterile
    Flow Rate >2.6 mL/min x cm2
    Hydrophobicity Hydrophilic
    No. per Case 100Pack
    Quantity 100/Pk.
    Surface Type Plain
    Thickness (Metric) 125 μm
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 47 mm
    Show More Show Less