missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Durapore™ Membrane Filters, 0.22 μm

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Supplier:  MilliporeSigma™ GVWP14250

 View more versions of this product

Catalog No. GVWP14250



Description

Description

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    White
    PVDF
    Non-sterile
    2 L/min/ cm2
    50Pack
    125 µm
    Hydrophilic
    142 mm
    50 psi
    Screen filter
    0.22 μm
    >1 mL/min x cm2
    Hydrophilic
    50/Pk.
    Filter Membranes
    142 mm
    SDS
    Documents

    Documents

    Accessories
    Promotions

    Promotions