missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 0.22 μm

Catalog No. GVWP01300
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
63.5 mm
76 mm
90 mm
142 mm
293 mm
304 mm
Wettability:
Hydrophilic
Hydrophobic
Dimensions (L x W):
3.04 m x 304 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Wettability Dimensions (L x W)
GVWP01300 13 mm Hydrophilic -
GVWP04700 47 mm Hydrophilic -
GVWP02500 25 mm Hydrophilic -
GVWP14250 142 mm Hydrophilic -
GVWP09050 90 mm Hydrophilic -
GVHP04700 47 mm Hydrophobic -
GVHP02500 25 mm Hydrophobic -
GVHP01300 13 mm Hydrophobic -
GVHP09050 90 mm Hydrophobic -
GVHP14250 142 mm Hydrophobic -
GVWP2932A 293 mm Hydrophilic -
GVWP07625 76 mm Hydrophilic -
GVWP06225 63.5 mm Hydrophilic -
GVWP00010 304 mm Hydrophilic 3.04 m x 304 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. GVWP01300 Supplier MilliporeSigma™ Supplier No. GVWP01300
Only null left

Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Autoclavable Not Autoclavable
    Bubble Point 50 psi
    Color White
    Filter Type Screen Filter
    Material PVDF
    Pore Size 0.22 μm
    Sterility Non-sterile
    Flow Rate >1 mL/min x cm2
    Gas Flow Rate 2 L/min/ cm2
    Hydrophobicity Hydrophilic
    Membrane Type Plain
    No. per Case 100Pack
    Quantity 100/Pk.
    Thickness (Metric) 125 μm
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 13 mm
    Show More Show Less