Please login to your online account to display your discounted pricing

EMD Millipore Durapore™ PVDF Membrane Filters: Hydrophilic: 0.10μ Pore Size


Recommended when maximum recovery is important

Manufacturer: emd millipore  VVLP14250

 View more versions of this product

Catalog No. VVLP14250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Bubble Point 70psi
Liquid Flow Rate 2.5mL/min./cm sq.
Wettability Hydrophilic
Material Polyvinylidene Fluoride (PVDF)
Diameter (Metric) Outer 142mm
Color White
Quantity (No. per Case) 50/pk.
Autoclavable Yes