missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Durapore™ Membrane Filter
Strength, flexibility, and broad chemical compatibility for critical biological separations
Manufacturer: MilliporeSigma™ GVWP2932A
Description
- Protein binding to hydrophilic Durapore membranes is two orders of magnitude lower than nitro-cellulose or PTFE
Specifications
≥3.45 bar | |
11.5 in. | |
GVWP | |
Screen filter | |
Hydrophilic | |
85°C | |
PVDF |
White | |
29.3cm | |
Plain | |
6.7mL/min./cm2 | |
185°F | |
Provide strength, flexibility, and broad chemical compatibility for critical biological separations | |
0.22μm |