missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Durapore™ Membrane Filters, 0.45 μm
Durapore™ Membrane Filters are recommended when maximum recovery is important.
Supplier: MilliporeSigma™ HVLP2932A
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophilic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.
Features and Benefits- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Specifications
4L/min./cm2 | |
≥207 kPa bar, air with water | |
Reusable | |
Disc | |
0.45 μm | |
HVLP | |
Provide strength, flexibility, and broad chemical compatibility for critical biological separations | |
25 Pk. | |
185°F | |
125 μm | |
Hydrophobic | |
293 mm |
Not Autoclavable | |
White | |
Screen Filter | |
PVDF | |
Non-sterile | |
4 L/min./cm2 (air) | |
Hydrophilic | |
Plain | |
85°C | |
Filter Membranes | |
11.5 in. |