Please login to your online account to display your discounted pricing

EMD Millipore Direct-Q™ 8 Tap to Pure and Ultrapure Water Purification System


Provide Type I and Type III water from potable tap water with the Direct-Q™ 8 Tap to Pure and Ultrapure Water Purification System.

Manufacturer: emd millipore  ZRQSVP8US

 View more versions of this product

Catalog No. ZRQSVP8US

  • / Each
 

Description & Specifications

Specifications

Bacterial retention Greater than99%
Hertz 50/60Hz
Model Direct-Q™ 8
Resistivity 18.2
Width (English) 11.4 in.
Contaminant Rejection (Microbiological) Greater than99%
Daily Output 1 to 10L
For Use With (Application) HPLC, GC, ILC and TOC analyses
Contaminant Rejection (Particulate) Greater than96%
Electrical Requirements 100/240V 50/60Hz
Endotoxin Concentration Less than0.001
Flow Rate 8
Height (English) 21.3 in.
Height (Metric) 54cm
Product Water Type Type 3
Voltage 100/240V
Width (Metric) 29cm
Contaminant Rejection (Organic) Greater than99%
Particle Size Greater than0.22μm, Less than1 Particulate/mL
Product Type Ultrapure water purification system
Feedwater Source Reverse osmosis tap water
Bacterial Content Less than0.1cfu/mL
Total Organic Carbon Less than10
Certifications/Compliance UL, cUL, CE, ISO 9001, ISO 14001