Please login to your online account to display your discounted pricing

EMD Millipore Direct-Q™ 5 Tap to Pure and Ultrapure Water Purification System


Provide Type I and Type III water from potable tap water with the Direct-Q™ 5 Tap to Pure and Ultrapure Water Purification System.

Manufacturer: emd millipore  ZRQSVP500

 View more versions of this product

Catalog No. ZRQSVP500

  • / Each
 

Description & Specifications

Specifications

Particle Size Greater than0.22μm, Less than1 Particulate/mL
Weight (English) 16.7 lb.
For Use With (Application) HPLC, GC, ILC and TOC analyses
Voltage 100/240V
Width (Metric) 29cm
Height (Metric) 54cm
Width (English) 11.4 in.
Contaminant Rejection (Particulate) Greater than96%
Height (English) 21.3 in.
Daily Output 1 to 10L
Flow Rate 5
Feedwater Source Reverse osmosis tap water
Electrical Requirements 100/240V 50/60Hz
Weight (Metric) 7.6kg
Product Type Pure water purification system
Contaminant Rejection (Organic) Greater than99%
Certifications/Compliance UL, cUL, CE, ISO 9001, ISO 14001
Depth (English) 15 in.
Bacterial retention Greater than99%
Depth (Metric) 38cm
Endotoxin Concentration Less than0.001
Hertz 50/60Hz
Model Direct-Q™ 5
Contaminant Rejection (Microbiological) Greater than99%
Resistivity 18.2
Bacterial Content Less than0.1cfu/mL
Product Water Type Type 3
Total Organic Carbon Less than10