Please login to your online account to display your discounted pricing

EMD Millipore Direct-Q™ 5 Tap to Pure and Ultrapure Water Purification System


Provide Type I and Type III water from potable tap water with the Direct-Q™ 5 Tap to Pure and Ultrapure Water Purification System.

Manufacturer: emd millipore  ZRQSVR500

 View more versions of this product

Catalog No. ZRQSVR500

  • / Each
 

Description & Specifications

Specifications

Resistivity 18.2
Weight (English) 16.7 lb.
Endotoxin Concentration Less than0.001
Height (English) 21.3 in.
Hertz 50/60Hz
Model Direct-Q™ 5UV
Product Water Type Type 3
Width (English) 11.4 in.
Width (Metric) 29cm
Daily Output 1 to 10L
Weight (Metric) 7.6kg
Product Type Pure water purification system
Depth (Metric) 38cm
Flow Rate 5
Height (Metric) 54cm
Voltage 100/240V
Certifications/Compliance UL, cUL, CE, ISO 9001, ISO 14001
Contaminant Rejection (Microbiological) Greater than99%
Contaminant Rejection (Particulate) Greater than96%
Electrical Requirements 100/240V 50/60Hz
For Use With (Application) HPLC, GC, ILC and TOC analyses
Particle Size Greater than0.22μm, Less than1 Particulate/mL
Bacterial retention Greater than99%
Feedwater Source Reverse osmosis tap water
Total Organic Carbon Less than5
Contaminant Rejection (Organic) Greater than99%
Depth (English) 15 in.
Bacterial Content Less than0.1cfu/mL