Please login to your online account to display your discounted pricing

EMD Millipore Direct-Q™ 3 Tap to Pure and Ultrapure Water Purification System


Provide Type I and Type III water from potable tap water with the Millipore Direct-Q™ 3 Tap to Pure and Ultrapure Water Purification System.

Manufacturer: emd millipore  ZRQS0R3US

 View more versions of this product

Catalog No. ZRQS0R3US

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 38cm
Endotoxin Concentration Less than0.001
Flow Rate 3
Product Water Type Type 1
Total Organic Carbon Less than10
Contaminant Rejection (Microbiological) Greater than99%
Contaminant Rejection (Organic) Greater than99%
Contaminant Rejection (Particulate) Greater than96%
Daily Output 1 to 10L
Depth (English) 15 in.
Electrical Requirements 100/240V 50/60Hz
For Use With (Application) HPLC, GC, ILC and TOC analyses
Particle Size >0.22μm, <1 Particulate/mL
Weight (English) 17.9 lb.
Weight (Metric) 8.1kg
Product Type Ultrapure water purification system
Bacterial retention Greater than99%
Height (Metric) 54cm
Hertz 50/60Hz
Model Direct-Q™ 3
Width (English) 11.4 in.
Width (Metric) 29cm
Certifications/Compliance UL, cUL, CE, ISO 9001, ISO 14001
Feedwater Source Reverse osmosis tap water
Height (English) 21.3 in.
Bacterial Content Less than0.1cfu/mL
Resistivity 18.2
Voltage 100/240V