Please login to your online account to display your discounted pricing

EMD Millipore Direct-Q™ 3 Tap to Pure and Ultrapure Water Purification System


Provide Type I and Type III water from potable tap water with the Millipore Direct-Q™ 3 Tap to Pure and Ultrapure Water Purification System.

Manufacturer: emd millipore  ZRQS0P3US

 View more versions of this product

Catalog No. ZRQS0P3US

  • / Each
 

Description & Specifications

Specifications

Resistivity 18.2
Width (Metric) 29cm
Certifications/Compliance UL
Contaminant Rejection (Organic) Greater than99%
Daily Output 1 to 10L
For Use With (Application) HPLC, GC, ILC and TOC analyses
Particle Size >0.22μm, <1 Particulate/mL
Weight (English) 17.9 lb.
Weight (Metric) 8.1kg
Flow Rate 3
Height (Metric) 54cm
Bacterial Content Less than0.1cfu/mL
Product Water Type Type 1 and 2
Voltage 100/240V
Width (English) 11.4 in.
Contaminant Rejection (Particulate) Greater than96%
Electrical Requirements 100/240V 50/60Hz
Product Type Ultrapure water purification system
Bacterial retention Greater than99%
Depth (Metric) 38cm
Height (English) 21.3 in.
Hertz 50/60Hz
Total Organic Carbon Less than10
Contaminant Rejection (Microbiological) Greater than99%
Depth (English) 15 in.
Endotoxin Concentration Less than0.001
Feedwater Source Reverse osmosis tap water
Model Direct-Q™ 3