Please login to your online account to display your discounted pricing

EMD Millipore Color Standards Chart


Filter color standards for fluid sampling kits

Manufacturer: emd millipore  ASTM03701

 View more versions of this product

Catalog No. ASTM03701

  • / Each
 

Description & Specifications

Specifications

Product Type ASTM Color Chart
Width (Metric) 23.5cm
Height (English) 4.92 in.
For Use With (Application) For sampling turbine fuels, water or other liquids through Millipore contamination analysis monitors prior to gravimetric or colorimetric analysis.
Height (Metric) 12.5cm
Length (English) 14.48 in.
Classification Science
Material Stainless Steel
Width (English) 9.25 in.
Certifications/Compliance ASTM, Academic Standard for California, Florida, National, New York, Texas
Dimensions (L x W x H) 14.48 x 9.25 x 4.92 in. (36.8 x 23.5 x 12.5cm)
Length (Metric) 36.8cm