Please login to your online account to display your discounted pricing

EMD Millipore Chemical Duty Vacuum Pressure Pump


Decrease process filtration times. EMD Millipore Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.

Manufacturer: emd millipore  WP6122050

 View more versions of this product

70cm of .25 in. dia. tubing; Millex™ FA50 filter for in-line moisture protection.

 Alert

220v model is a non-standard voltage; please ensure you are ordering the correct product.

Catalog No. WP6122050

  • / Each
 

Description & Specifications

Specifications

Includes 70cm of 0.25 in. dia. tubing and Millex™ FA50 filter
Pressure 2.45 bar (35psig)
Max. Vacuum 813mbar (24 in.Hg)
Weight (English) 9 lb.
Material Aluminum
Electrical Requirements 220V 50Hz
Pump Head Material Aluminum
Flow Rate 37L/min.
Shipping Weight (English) 9 lb.
Length (Metric) 20.3cm
Hertz 50Hz
Height (English) 7 in.
Weight (Metric) 4.1kg
Capacity (Metric) 37L/min.
Shipping Weight (Metric) 4.1kg
Height (Metric) 17.8cm
Length (English) 8 in.
Voltage 220V

  • High output pumps feature a piston-driven design for greater power and high flow rates to decrease process filtration time
  • With optional chemical resistant head and diaphragm for use with corrosive chemicals, solvents and vapors
  • Portable design allows for easy sharing between workstations
  • Include a Millex™ FA50 filter for in-line moisture protection
  • UL listed and CE marked