Please login to your online account to display your discounted pricing

EMD Millipore Chemical Duty Vacuum Pressure Pump


Decrease process filtration times. EMD Millipore Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.

Manufacturer: emd millipore  WP6111560

 View more versions of this product

70cm of .25 in. dia. tubing; Millex™ FA50 filter for in-line moisture protection.

 Alert

220v model is a non-standard voltage; please ensure you are ordering the correct product.

Catalog No. WP6111560

  • / Each
 

Description & Specifications

Specifications

Includes 70cm of 0.25 in. dia. tubing and Millex™ FA50 filter
Max. Vacuum 813mbar (24 in.Hg)
Pressure 2.45 bar (35psig)
Capacity (Metric) 37L/min.
Flow Rate 37L/min.
Height (English) 7 in.
Shipping Weight (Metric) 4.1kg
Weight (Metric) 4.1kg
Pump Head Material Aluminum
Electrical Requirements 115V 60Hz
Material Aluminum
Weight (English) 9 lb.
Height (Metric) 17.8cm
Length (English) 8 in.
Length (Metric) 20.3cm
Shipping Weight (English) 9 lb.
Voltage 115V
Hertz 60Hz

  • High output pumps feature a piston-driven design for greater power and high flow rates to decrease process filtration time
  • With optional chemical resistant head and diaphragm for use with corrosive chemicals, solvents and vapors
  • Portable design allows for easy sharing between workstations
  • Include a Millex™ FA50 filter for in-line moisture protection
  • UL listed and CE marked