Please login to your online account to display your discounted pricing

EMD Millipore Cell Culture Multiwell Plate


Enables most adherent cells to attach and proliferate

Manufacturer: emd millipore  PIMWS2450

 View more versions of this product

Catalog No. PIMWS2450

  • / Pack of 50 Each
 

Description & Specifications

Specifications

For Use With (Application) Cell attachment, cell culture, cell differentiation, immunocytochemistry
Type Cell Culture Multiwell Plate
Material Polystyrene
Length (Metric) Exterior 12.8cm
Format 24-well
No. of Wells 24
Culture Area 1.9cm2
Volume (Metric) 0.5 to 1.5mL
Sterile Yes
Width (Metric) Exterior 8.55cm
Volume (Metric) Working 0.6 to 1.6mL
Material Polystyrene
Volume (Metric) 0.5 to 1.5mL
Wells 24
Type Cell Culture Multiwell Plate
Format 24-well