missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Automation Compatible Filters

Trouble-free performance on a variety of automated systems

Manufacturer:  EMD Millipore SLCRDZ5NK

 View more versions of this product

Catalog No. SLCRDZ5NK


 

Specifications

Description

Filters; Syringe; Millipore; Automation compatible; Nonsterile; Membrane: hydrophilic PTFE; Pore size: 0.45um; Diameter: 25mm; Volume: <100mL; Filtration area: 3.9cm2 1000/pk.

Use with Zymark™ BenchMate™, TPW™ II, and MultiDose™ workstations, as well as Zymate™ stations that use filtration.

  • Pressure-resistant, high-density polyethylene housing prevents instrument stoppage
  • Some membranes also include a borosilicate glass fiber prefilter to process solutions containing high particle levels
  • Nonsterile

  • Hydrophilic Durapore™ PVDF membrane: For lowest protein binding sterilization/clarification of aqueous and mild organic solutions
  • Hydrophilic PTFE membrane: Low protein binding, LCR membrane for processing and clarifying aqueous and organic solutions
  • Nylon membrane: Broad chemical compatibility for processing and clarifying aqueous and organic solutions
  • Glass Fiber B Prefilter: For processing and clarifying aqueous and organic solutions containing high particle levels

Description & Specifications

Specifications

Syringe Filter
Polytetrafluoroethylene (PTFE)
<200μ (for units with membrane and prefilter)
0.45μm
1000/pk.
25mm
100psi
<>100mL
3.9cm sq.