Please login to your online account to display your discounted pricing

EMD Millipore Automation Compatible Filters


Trouble-free performance on a variety of automated systems

Manufacturer: emd millipore  SLCRBZ5NK

 View more versions of this product

Catalog No. SLCRBZ5NK

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Type Syringe Filter
Quantity 1000/pk.
Material Hydrophilic PTFE with 1.0μm GF B Prefilter
Volume (Metric) <>100mL
Filtration Area (Metric) 3.9cm sq.
Diameter (Metric) 25mm