Please login to your online account to display your discounted pricing

EMD Millipore Automation Compatible Filters


Trouble-free performance on a variety of automated systems

Manufacturer: emd millipore  SLHVDZ5NZ

 View more versions of this product

Catalog No. SLHVDZ5NZ

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Hold up Volume (After Air Purge) <200μ (for units with membrane and prefilter)
Filtration Area (Metric) 3.9cm sq.
Pressure Rating 100psi
Quantity 200/pk.
Pore Size 0.045μm
Material Hydrophilic Polyvinylidene Fluoride (PVDF)
Diameter (Metric) 25mm
Volume (Metric) <>100mL

Use with Zymark™ BenchMate™, TPW™ II, and MultiDose™ workstations, as well as Zymate™ stations that use filtration.

  • Pressure-resistant, high-density polyethylene housing prevents instrument stoppage
  • Some membranes also include a borosilicate glass fiber prefilter to process solutions containing high particle levels
  • Nonsterile

  • Hydrophilic Durapore™ PVDF membrane: For lowest protein binding sterilization/clarification of aqueous and mild organic solutions
  • Hydrophilic PTFE membrane: Low protein binding, LCR membrane for processing and clarifying aqueous and organic solutions
  • Nylon membrane: Broad chemical compatibility for processing and clarifying aqueous and organic solutions
  • Glass Fiber B Prefilter: For processing and clarifying aqueous and organic solutions containing high particle levels