Please login to your online account to display your discounted pricing

EMD Millipore Automation Compatible Filters


Trouble-free performance on a variety of automated systems

Manufacturer: emd millipore  SLHVBZ5NZ

 View more versions of this product

Catalog No. SLHVBZ5NZ

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Quantity 200/Pk.
Pore Size 0.45μm
Type Automation Compatible Filter
Diameter (Metric) 25mm
Material Hydrophilic PVDF with 1.0μm GF B Prefilter