missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
Supplier: MilliporeSigma™ SLHNDZ5NZ
Description
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Without prefilter | |
Nylon | |
Non-sterile | |
Analytical sample prep | |
HDPE | |
Male Luer slip | |
200Pack | |
100 mL | |
25 mm |
Single-use | |
0.45 μm | |
3.9 cm2 | |
<200 μL (for units with membrane and prefilter) | |
Female Luer-Lok™ | |
100 psi | |
Syringe Filter | |
25 mm |