Please login to your online account to display your discounted pricing

EMD Millipore Analytical Vacuum Filter Holders


Use to vacuum filter liquids for bacteriological or particulate contamination analysis

Manufacturer: emd millipore  XF2004710

 View more versions of this product

Catalog No. XF2004710

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Height (Metric) 6.2cm
Diameter (Metric) Inner 15.6cm
Capacity (Metric) 100mL
Surface Area (Metric) 9cm2