Please login to your online account to display your discounted pricing

EMD Millipore Analytical Vacuum Filter Holders

Use to vacuum filter liquids for bacteriological or particulate contamination analysis

$835.00 - $1,076.00

Specifications

Material Stainless Steel
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Diameter (Metric) Inner Height (Metric) Price Quantity    

XF2004710

 
emd millipore
XF2004710
100mL 15.6cm 6.2cm Each for $835.00

XF2004725

 
emd millipore
XF2004725
250mL 19.4cm 7.6cm Each for $1,076.00

XX1002540

  Accessories
emd millipore
XX1002540
50mL 5.1cm 12.6cm Each for $898.00
Description & Specifications

Specifications

Material Stainless Steel

  • Electropolished finish minimizes potential particulate “hang-up” on funnel sides
  • Can be autoclaved or flame-sterilized
  • Holder with 250mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
  • Outlet: No. 8 perforated silicone stopper mounts in standard 1L filtering flask

50mL Filter Holder

  • Stainless-steel funnel and support frit, borosilicate glass base, anodized aluminum spring clamp, silicone stopper
  • PTFE gasket
  • Filter Diameter: 25mm
  • Filtration Area: 2.8cm2
  • Dia. x H: 5.1 x 12.6cm
100mL Filter Holder
  • Stainless-steel funnel, support frit and base, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 15.6 x 6.2cm
250mL Filter Holder
  • Stainless-steel funnel, support frit and base, stainless-steel funnel cover, anodized aluminum spring clamp, silicone stopper
  • No gasket
  • Filter Diameter: 47mm
  • Filtration Area: 9cm2
  • Dia. x H: 19.4 x 7.6cm