Please login to your online account to display your discounted pricing

EMD Millipore Analytical Vacuum Filter Holders


Use to vacuum filter liquids for bacteriological or particulate contamination analysis

Manufacturer: emd millipore  XX1002540

 View more versions of this product

Catalog No. XX1002540

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Surface Area (Metric) 2.8cm2
Material Stainless Steel
Diameter (Metric) Inner 5.1cm
Height (Metric) 12.6cm
Accessories

Accessories for Catalog Number: XX1002540

Item Mfr. No. Item Description Price Per Unit Quantity