Please login to your online account to display your discounted pricing

EMD Millipore Albumin-Glycerol Fixative


Used for mounting tissue sections

Manufacturer: emd millipore  R0320370

 View more versions of this product

Catalog No. MR0320370

  • / Each
 

Description & Specifications

Specifications

Formulation Glycerin 50%, Egg Albumin 49%, Sodium Salicylate 1%
Special Use Mounting tissue sections
Boiling Point 290°C
Melting Point 17.9°C
Format Poly Bottle
Product Type Albumin Glycerol Fixative
Quantity 100mL
Color Clear to Milky